Brady M61-R6610 BMP® Printer Ribbon, Label Printers, 2 in. W x 75 ft. L, Black | Graybar Store
     
Brady - BMP® Printer Ribbon, Label Printers, 2 in. W x 75 ft. L, Black - M61-R6610
+ / - Hover over image to Zoom
Other Views

    BMP® Printer Ribbon, Label Printers, 2 in. W x 75 ft. L, Black

    Manufacturer: Brady
    Manufacturer #: M61-R6610
    SKU: 25836611
    $46.40
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Length:75 ft
    Width (Inches):2 in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # M61-R6610
    • Color Black
    • UNSPSC 45101711
    • Length 75 ft
    • Width (Inches) 2 in
    • For Use With BMP®61 Labeling System
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    BMP®61 Series ribbon cartridges allow users to change ribbons in seconds.
    One-color ribbon for printing a single color onto a label.R6600 Series Resin Formulation offers excellent solvent and friction resistance when printed on the appropriate label material from Brady®.Recommended for printing on heat shrinkable tubing materials from Brady®, including material numbers B-342, B-7641, B-7642, B-7646 and B-7647.Automatic label formatting with smart cell technology and easy loading.