Brady M61-R6210 BMP® Printer Ribbon, Black, 2 in. W x 75 ft. | Graybar Store
     
Brady - BMP® Printer Ribbon, Black, 2 in. W x 75 ft. - M61-R6210
+ / - Hover over image to Zoom
Other Views

    BMP® Printer Ribbon, Black, 2 in. W x 75 ft.

    Manufacturer: Brady
    Manufacturer #: M61-R6210
    SKU: 25836615
    $36.89
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Length:75 ft
    Width (Inches):2 in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # M61-R6210
    • Color Black
    • UNSPSC 45101711
    • Length 75 ft
    • Width (Inches) 2 in
    • For Use With BMP®61 Labeling System
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    BMP®61 Series ribbon cartridges allow users to change ribbons in seconds.
    One-color ribbon for printing a single color onto a label.R6200 Series Ribbons offer superior scratch, smear, heat and chemical resistance when printed on the appropriate label material from Brady®.Recommended for printing on glossy, smooth or semi-matte label stock, such as B-498 Repositionable Vinyl Cloth and B-486 Metallized Polyester.Automatic label formatting with smart cell technology and easy loading.