Brady M61-R6010 BMP® Printer Ribbon, Label Printers, Black | Graybar Store
     
Brady - BMP® Printer Ribbon, Label Printers, Black - M61-R6010
+ / - Hover over image to Zoom
Other Views

    BMP® Printer Ribbon, Label Printers, Black

    Manufacturer: Brady
    Manufacturer #: M61-R6010
    SKU: 25836612
    $36.89
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Length:75 ft.
    Width:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # M61-R6010
    • Color Black
    • UNSPSC 45101711
    • Length 75 ft.
    • Width 2 in.
    • For Use With BMP®61 Labeling System
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    BMP®61 Series ribbon cartridges allow users to change ribbons in seconds.
    One-color ribbon for printing a single color onto a label.R6000 Series Halogen-Free Resin Formulation offers excellent solvent, scratch and heat resistance when printed on the appropriate label material.Recommended for printing on glossy or very smooth label stocks, such as B-483 Ultra Aggressive Polyester and B-423 Permanent Polyester from Brady®.Automatic label formatting with smart cell technology and easy loading.