Brady M61-R4310 BMP® Printer Ribbon, 2 in. W x 75 ft. L, Black | Graybar Store
     
Brady - BMP® Printer Ribbon, 2 in. W x 75 ft. L, Black - M61-R4310
+ / - Hover over image to Zoom
Other Views

    BMP® Printer Ribbon, 2 in. W x 75 ft. L, Black

    Manufacturer: Brady
    Manufacturer #: M61-R4310
    SKU: 25836614
    $31.69
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Length:75 ft
    Width (Inches):2 in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # M61-R4310
    • Color Black
    • UNSPSC 45101711
    • Length 75 ft
    • Width (Inches) 2 in
    • For Use With BMP®61 Labeling System
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    BMP®61 Series ribbon cartridges allow users to change ribbons in seconds.
    One-color ribbon for printing a single color onto a label.R4300 Series Ribbons offers strong environmental resistance against smearing and chemicals when printed on the appropriate Brady® label material.Recommended for printing on paper and films that have a matte or rough surface, such as B-427 Self-Laminating Vinyl and B-499 Nylon Cloth from Brady®Automatic label formatting with smart cell technology and easy loading.