Leviton M5362-ST Lev-Lok Straight Blade Narrow Body Duplex Receptacle, 20A, 125V, Fed Spec Commercial Grade, Self-Grounding, Light Almond | Graybar Store
     
Leviton - Lev-Lok Straight Blade Narrow Body Duplex Receptacle, 20A, 125V, Fed Spec Commercial Grade, Self-Grounding, Light Almond - M5362-ST
+ / - Hover over image to Zoom
Other Views

    Lev-Lok Straight Blade Narrow Body Duplex Receptacle, 20A, 125V, Fed Spec Commercial Grade, Self-Grounding, Light Almond

    Manufacturer: Leviton
    Manufacturer #: M5362-ST
    SKU: 25450476
    $9.44
    Checking Pricing
         
    Color:Light Almond
    Connection:Modular Terminal
    NEMA Rating:NEMA 5-20R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
    Standard:NEMA (WD-1, WD-6);ANSI (C-73);NOM Certified (057);cULus Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # M5362-ST
    • Color Light Almond
    • UNSPSC 39121406
    • Materials Thermoplastic
    • NEMA Rating NEMA 5-20R
    • Connection Modular Terminal
    Product Overview:
    Lev-Lok Straight Blade Narrow Body Duplex Receptacle, 20A, 125V, Fed Spec Commercial Grade, Self-Grounding, Light Almond