Hubbell Power Systems M49371 Pole Cover, 12 in. | Graybar Store
Hubbell Power Systems - Pole Cover, 12 in. - M49371
+ / - Hover over image to Zoom
Other Views

    Pole Cover, 12 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: M49371
    SKU: 88057458
    Checking Pricing
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # M49371
    • UNSPSC 39121700
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Pole Cover, Length 12 in, Diameter 9 in, Used for Personal Protection When Raising or Lowering Poles Between Energized Lines or to Cover Poles When Rubber Glove Maintenance is Performed in Relatively Confined Areas, High-Dielectric Linear Polyethylene Mat