Salisbury M48-2 Switchboard Matting, 1/4 x 48 in | Graybar Store
     
Salisbury - Switchboard Matting, 1/4 x 48 in - M48-2
+ / - Hover over image to Zoom
Other Views

    Switchboard Matting, 1/4 x 48 in

    Manufacturer: Salisbury
    Manufacturer #: M48-2
    SKU: 99844865
    $189.26
    Checking Pricing
         
    Quick Order:Y
    Size:1/4 x 48 in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # M48-2
    • Size 1/4 x 48 in
    • Type Switchboard Matting
    • UNSPSC 46182300
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Switchboard Matting ASTM Class 2, Type II, Size (in): 1/4 x 48