Hubbell Wiring Device - Kellems M4100B12R IEC Pin and Sleeve Male Flanged Inlet, Marine Grade, 100A, 125/250V, 3P4W, Terminal Screws, Yellow | Graybar Store
     
Hubbell Wiring Device - Kellems - IEC Pin and Sleeve Male Flanged Inlet, Marine Grade, 100A, 125/250V, 3P4W, Terminal Screws, Yellow - M4100B12R
+ / - Hover over image to Zoom
Other Views

    IEC Pin and Sleeve Male Flanged Inlet, Marine Grade, 100A, 125/250V, 3P4W, Terminal Screws, Yellow

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: M4100B12R
    SKU: 88128569
    $809.59
    Checking Pricing
         
    Color:Grey
    Number of Poles:3-Pole
    Number of Wires:4-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # M4100B12R
    • Color Grey
    • UNSPSC 39121406
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 3-Pole
    • Number of Wires 4-Wire
    Product Overview:
    IEC Pin and Sleeve Male Flanged Inlet, Marine Grade, 100A, 125/250V, 3P4W, Terminal Screws, Yellow
    Connection: Pressure Screw Terminals; Material: Thermoplastic/Composite; Standard: UL498, IEC 309-1 and 309-2