Alpha Wire M3871 Tray Cable, Black, 500 ft. | Graybar Store
     
Alpha Wire - Tray Cable, Black, 500 ft. - M3871
+ / - Hover over image to Zoom
Other Views

    Tray Cable, Black, 500 ft.

    Manufacturer: Alpha Wire
    Manufacturer #: M3871
    SKU: 93172478
    $3.21
    Checking Pricing
         
    Conductor Material:Bare Copper
    Conductor Size:12 AWG
    Length:500 ft.
    No. of Conductors:7
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Alpha Wire
    • Manufacturer # M3871
    • No. of Conductors 7
    • Type Unshielded MultiConductor Cable
    • UNSPSC 26121642
    • Brand Alpha Essentials Tray Cable
    • Conductor Material Bare Copper
    • Conductor Size 12 AWG
    • Length 500 ft.
    • Shielded Unshielded
    • Voltage 600 V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    7cdr12awg (7/.0305)
    ae tray cable, m3871 black 500 ft 7cdr12awg (7/.0305)