Pentair Hoffman M360626G306 Compact Air Conditioner, Side Mount, Genesis™ M36 Series, 230V, 5000/6000 BTU | Graybar Store
     
Pentair Hoffman - Compact Air Conditioner, Side Mount, Genesis™ M36 Series, 230V, 5000/6000 BTU - M360626G306
+ / - Hover over image to Zoom
Other Views

    Compact Air Conditioner, Side Mount, Genesis™ M36 Series, 230V, 5000/6000 BTU

    Manufacturer: Pentair Hoffman
    Manufacturer #: M360626G306
    SKU: 25307313
    $4,917.17
    Checking Pricing
         
    Quick Order:Y
    Amperage:6.2 Amp
    BTU:6000
    Phase:1
    Size:21.00 x 21.00 x 42.25 in.
    Voltage Rating:230 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # M360626G306
    • Size 21.00 x 21.00 x 42.25 in.
    • Amperage 6.2 Amp
    • UNSPSC 40101701
    • Phase 1
    • Voltage Rating 230 V
    • ECCN EAR99
    • Country of Origin US - USA
    • BTU 6000
    Product Overview:
    GENESIS M36, 6,000 BTU, 230V, 50/60 HZ, Bulletin MCL (Air Conditioners), Size/Dims: 21.00 x 21.00 x 42.25, Material/Finish: Galvanized