Salisbury M36-2 Switchboard Matting, 1/4 x 36 in | Graybar Store
     
Salisbury - Switchboard Matting, 1/4 x 36 in - M36-2
+ / - Hover over image to Zoom
Other Views

    Switchboard Matting, 1/4 x 36 in

    Manufacturer: Salisbury
    Manufacturer #: M36-2
    SKU: 94009438
    $161.19
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Size:1/4 in. x 36 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # M36-2
    • Size 1/4 in. x 36 in.
    • Type Switchboard Matting
    • UNSPSC 46182300
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Switchboard Matting