Pentair Hoffman M330416G010 Compact Air Conditioner, Side Mount, Genesis™ M33 Series, 115V, 3700/4000 BTU | Graybar Store
     
Pentair Hoffman - Compact Air Conditioner, Side Mount, Genesis™ M33 Series, 115V, 3700/4000 BTU - M330416G010
+ / - Hover over image to Zoom
Other Views

    Compact Air Conditioner, Side Mount, Genesis™ M33 Series, 115V, 3700/4000 BTU

    Manufacturer: Pentair Hoffman
    Manufacturer #: M330416G010
    SKU: 94033982
    $4,249.49
    Checking Pricing
         
    Quick Order:Y
    Amperage:13.0/13.2 Amp
    BTU:4000
    Color:Light Grey
    Phase:1
    Voltage Rating:115V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # M330416G010
    • Color Light Grey
    • Amperage 13.0/13.2 Amp
    • UNSPSC 40101701
    • Phase 1
    Product Overview:
    AC, Side Mtg 115v 50/60Hz, Bulletin MCL (Air Conditioners), Size/Dims: 3700/4000 BTU, Material/Finish: Steel/Lt. Grey