AFL Telecommunications M310-25K-01-HC1 M310 Enterprise OTDR Kit with Hard Case, 850/1300 nm MM and 1310/1550 nm SM | Graybar Store
     
AFL Telecommunications - M310 Enterprise OTDR Kit with Hard Case, 850/1300 nm MM and 1310/1550 nm SM - M310-25K-01-HC1
+ / - Hover over image to Zoom
Other Views

    M310 Enterprise OTDR Kit with Hard Case, 850/1300 nm MM and 1310/1550 nm SM

    Manufacturer: AFL Telecommunications
    Manufacturer #: M310-25K-01-HC1
    SKU: 25699563
    $12,150.92
    Checking Pricing
         
    Display Type:Transflective color
    Kit Includes:M310 OTDR, DFS1 Digital Fiberscope, USB flash drive, AC adapter, UCI switchable test port adapters, TRM® 2.0 (Basic and Advanced License&#41
    Power Source:Removable Li-ion or AC/DC power adapter
    Standard:Class I FDA 21 CFR 1040.10 and 1040.11; IEC 60825-1:2007-03
    Tool Application:Enterprise network testing, troubleshooting and documentation
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # M310-25K-01-HC1
    • Display Type Transflective color
    • Kit Includes M310 OTDR, DFS1 Digital Fiberscope, USB flash drive, AC adapter, UCI switchable test port adapters, TRM® 2.0 (Basic and Advanced License)
    • Power Source Removable Li-ion or AC/DC power adapter
    • Tool Application Enterprise network testing, troubleshooting and documentation
    Product Overview:
    The M310 Enterprise OTDR is designed for enterprise network testing, troubleshooting and documentation.
    The M310 Enterprise OTDR is designed for enterprise network testing, troubleshooting and documentation. Rugged, lightweight and easy to hold, the M310 has a Touch and Test user interface that makes it easy for experts and novices to test and document fiber networks accurately and quickly. With dynamic range up to 38 dB, and 16 hour battery run time, M310 provides complete Tier 1 insertion loss and Tier 2 OTDR testing. Using pre-set Industry ISO/TIA standards or user set Pass/Fail thresholds, technicians are alerted to installation problems and failures in easy-to-interpret event table. Pass/Fail event table and trace are displayed on the same screen for easy correlation. M310-25K-01-HC1 is an M310 Enterprise OTDR Kit with 850/1300 nm MM and 1310/1550 nm SM optical configuration, hard case, DFS1 Digital Fiberscope, USB flash drive, AC adapter, UCI switchable test port adapters, TRM® 2.0 (Basic and Advanced License) and quick reference guide.

    Features

    • Industry leading TruEvent® analysis
    • LinkMap™ for easy results interpretation
    • Short dead zones provide precise testing of closely spaced events
    • Front Panel and First Connector Check
    • Live fiber detection
    • Inspection ready with DFS1 Digital FiberScope

    Integrated Source, Power Meter and VFL

    Applications

    • Enterprise network
    • Data Center
    • LAN/WAN

    Campus and military fiber networks and more