GE Lighting M2RR25S1A2GMS3 Parking Lot Lights, High Pressure Sodium, 120V, Grey, Medium | Graybar Store
     
GE Lighting - Parking Lot Lights, High Pressure Sodium, 120V, Grey, Medium - M2RR25S1A2GMS3
+ / - Hover over image to Zoom
Other Views

    Parking Lot Lights, High Pressure Sodium, 120V, Grey, Medium

    Manufacturer: GE Lighting
    Manufacturer #: M2RR25S1A2GMS3
    SKU: 89088569
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Grey
    Light Distribution:Medium
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # M2RR25S1A2GMS3
    • Color Grey
    • UNSPSC 39111600
    • Lamp Type High Pressure Sodium
    • Light Distribution Medium
    • Voltage 120 V
    • ECCN EAR99
    Product Overview:
    M-250R2 Roadway Luminaire - M2RR
    Universal two-bolt slipfitter ;Die-cast aluminum housing with polyester powder gray paint finish ;Adjustable mogul base socket (street side) - E39 standard ;No-tool PE receptacle ;Plug-in ignitor ;External stainless steel bail latch ;Plastic pest guard standard (not required for 2 in. pipe) ;UL Listed for wet location available as an option