GE Lighting M2RC07S1N2GMC2 Parking Lot Lights, High Pressure Sodium, 120V, Medium | Graybar Store
     
GE Lighting - Parking Lot Lights, High Pressure Sodium, 120V, Medium - M2RC07S1N2GMC2
+ / - Hover over image to Zoom
Other Views

    Parking Lot Lights, High Pressure Sodium, 120V, Medium

    Manufacturer: GE Lighting
    Manufacturer #: M2RC07S1N2GMC2
    SKU: 95029560
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Light Distribution:Medium
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # M2RC07S1N2GMC2
    • UNSPSC 39111603
    • Lamp Type High Pressure Sodium
    • Light Distribution Medium
    • Voltage 120 V
    • ECCN EAR99
    Product Overview:
    M-250R2 Roadway Luminaire with Cutoff Optics - M2RC
    Universal two-bolt slipfitter ;Die-cast aluminum housing with polyester powder gray paint finish ;Streetside adjustable E39 mogul base socket standard where lamp is available in mogul base (E26 Medium Base otherwise) ;ALGLAS® finish on reflector ;No-tool PE receptacle ;Plug-in ignitor ;True 90° cutoff—no light above 90° (meets RP8-2000 for full cutoff) ;External stainless steel bail latch ;Plastic pest guard standard (not required for 2 in. pipe) ;UL Listed for wet location available as an option