Pentair Hoffman M280416G007 Compact Air Conditioner, Side Mount, Genesis™ M28 Series, 115V, 3800/4000 BTU | Graybar Store
     
Pentair Hoffman - Compact Air Conditioner, Side Mount, Genesis™ M28 Series, 115V, 3800/4000 BTU - M280416G007
+ / - Hover over image to Zoom
Other Views

    Compact Air Conditioner, Side Mount, Genesis™ M28 Series, 115V, 3800/4000 BTU

    Manufacturer: Pentair Hoffman
    Manufacturer #: M280416G007
    SKU: 92137971
    $4,008.08
    Checking Pricing
         
    Quick Order:Y
    Amperage:14.6/14.0 Amp
    BTU:4000
    Color:Light Grey
    Phase:1
    Voltage Rating:115V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # M280416G007
    • Color Light Grey
    • Amperage 14.6/14.0 Amp
    • UNSPSC 40101701
    • Phase 1
    Product Overview:
    AC, Side Mtg 115v 50/60Hz, Bulletin MCL (Air Conditioners), Size/Dims: 3800/4000 BTU, Material/Finish: Steel/Lt. Grey