Salisbury M24-2 Switchboard Matting, 1/4 x 24 in | Graybar Store
     
Salisbury - Switchboard Matting, 1/4 x 24 in - M24-2
+ / - Hover over image to Zoom
Other Views

    Switchboard Matting, 1/4 x 24 in

    Manufacturer: Salisbury
    Manufacturer #: M24-2
    SKU: 88232228
    $124.51
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Size:1/4 in. x 24 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # M24-2
    • Size 1/4 in. x 24 in.
    • Type Switchboard Matting
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Switchboard Matting