L. H. Dottie M213 High Speed Drill Bit Set, 13 pc. | Graybar Store
L. H. Dottie - High Speed Drill Bit Set, 13 pc. - M213
+ / - Hover over image to Zoom
Other Views

    High Speed Drill Bit Set, 13 pc.

    Manufacturer: L. H. Dottie
    Manufacturer #: M213
    SKU: 25321998
    $26.93
    Checking Pricing
         
    Kit Includes:1/16 to 1/4 in. by 64ths
    No. of Pieces:13 Pc.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # M213
    • Application Steel, Steel Forging, Cast Iron And Other Work Materials
    • Type Drill Kit
    • UNSPSC 27112845
    • Kit Includes 1/16 to 1/4 in. by 64ths
    • Materials M2 High Speed Steel
    • No. of Pieces 13 Pc.
    • ECCN EAR99
    Product Overview:
    High speed drill kit includes 13 drill bits. Drill bits range from 1/16 to 1/4 inch in 64th inch increments. Drill bits are constructed of M2 high speed steel.
    High Speed Drill Bit Set Includes
    • 1/16 Inch Drill Bit
    • 5/64 Inch Drill Bit
    • 3/32 Inch Drill Bit
    • 7/64 Inch Drill Bit
    • 1/8 Inch Drill Bit
    • 9/64 Inch Drill Bit
    • 5/32 Inch Drill Bit
    • 11/64 Inch Drill Bit
    • 3/16 Inch Drill Bit
    • 13/64 Inch Drill Bit
    • 7/32 Inch Drill Bit
    • 15/64 Inch Drill Bit
    • 1/4 Inch Drill Bit