Brady M21-500-595-BK Low-Shrink Vinyl, Adhesive, White on Black | Graybar Store
     
Brady - Low-Shrink Vinyl, Adhesive, White on Black - M21-500-595-BK
+ / - Hover over image to Zoom
Other Views

    Low-Shrink Vinyl, Adhesive, White on Black

    Manufacturer: Brady
    Manufacturer #: M21-500-595-BK
    SKU: 25639183
    $25.51
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Length:21 ft.
    Width:0.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # M21-500-595-BK
    • Color White
    • UNSPSC 55121612
    • Length 21 ft.
    • Width 0.5 in.
    • For Use With BMP®21 PLUS Portable Label Printer;IDPAL™ Handheld Label Maker;LABPAL™ Handheld Label Maker
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
    Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces--including outdoors.Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases.Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime.All-in-one cartridge includes ribbon and label supply.