Brady M21-500-430-WT-CL Polyester Labels, White on Clear | Graybar Store
     
Brady - Polyester Labels, White on Clear - M21-500-430-WT-CL
+ / - Hover over image to Zoom
Other Views

    Polyester Labels, White on Clear

    Manufacturer: Brady
    Manufacturer #: M21-500-430-WT-CL
    SKU: 25639182
    $26.09
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Length:21 ft.
    Width:0.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # M21-500-430-WT-CL
    • Color White
    • UNSPSC 55121612
    • Length 21 ft.
    • Width 0.5 in.
    • For Use With BMP®21 PLUS Portable Label Printer;IDPAL™ Handheld Label Maker;LABPAL™ Handheld Label Maker
    • SKU Spec Sheet
      M21-500-430-WT-CL Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Clear Polyester (B-430) labels are designed for applications that use barcodes, alphanumerics, graphic symbols and logos and require nameplate-like quality.
    Glossy, clear labels are thermal transfer printable and feature a durable permanent acrylic adhesive.Excellent resistance to most chemicals, oils and water.RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted.All-in-one cartridge includes ribbon and label supply.