Brady M21-250-423 Label Printer Tape, Adhesive, Permanent Polyester, Black | Graybar Store
     
Brady - Label Printer Tape, Adhesive, Permanent Polyester, Black - M21-250-423
+ / - Hover over image to Zoom
Other Views

    Label Printer Tape, Adhesive, Permanent Polyester, Black

    Manufacturer: Brady
    Manufacturer #: M21-250-423
    SKU: 25639170
    $23.19
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Length:21 ft
    Width (mm):0.25 in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # M21-250-423
    • Color Black
    • UNSPSC 55121612
    • Length 21 ft
    • Width (mm) 0.25 in
    • For Use With BMP®21 PLUS Portable Label Printer;IDPAL™ Handheld Label Maker;LABPAL™ Handheld Label Maker
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Permanent Polyester (B-423) is ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.
    Glossy white finish with permanent acrylic is thermal transfer printable.RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted.Meets requirements of a halogen-free material per DIN VDE 0472 part 815.All-in-one cartridge includes ribbon and label supply.