Hubbell Power Systems M1849 Hand Line Hook, Steel, with 2 Large Holes | Graybar Store
     
Hubbell Power Systems - Hand Line Hook, Steel, with 2 Large Holes - M1849
+ / - Hover over image to Zoom
Other Views

    Hand Line Hook, Steel, with 2 Large Holes

    Manufacturer: Hubbell Power Systems
    Manufacturer #: M1849
    SKU: 88057350
    $0.00
    Checking Pricing
         
    Load Rating:500 lb.
    No. of Holes:2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # M1849
    • UNSPSC 39122100
    • Load Rating 500 lb.
    • No. of Holes 2
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Steel Hand Line Hook With (2) Large Holes, Max. Load 500 lb.
    Hook can be attached any place along the hand line by the two large holes. The long point accommodates most items to be raised and lowered at the pole. Maximum load is 500 lbs. with the load seated at the bottom of the hook.