Milwaukee Tool 2603-22 M18 FUEL™ 1/2 Inch Drill/Driver | Graybar Store
     
Milwaukee Tool - M18 FUEL™ 1/2 Inch Drill/Driver - 2603-22
+ / - Hover over image to Zoom
Other Views

    M18 FUEL™ 1/2 Inch Drill/Driver

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2603-22
    SKU: 25420287
    $401.61
    Checking Pricing
         
    Power Source:Lithium-Ion Battery
    Additional Features:0 - 550/0 - 1850 RPM
    Voltage Ratings:18V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2603-22
    • Type Cordless Drill/Driver
    • Additional Features 0 - 550/0 - 1850 RPM
    • Brand M18 FUEL and REDLITHIUM
    • Power Source Lithium-Ion Battery
    • Voltage Ratings 18V
    • SAP Material Type ZSTD
    Product Overview:
    M18 FUEL™ 1/2 inch drill/driver includes (2) li-ion batteries, multi-voltage charger and carrying case.
    M18 FUEL™ 1/2 Inch Drill/Driver Includes:
    • M18 FUEL 1/2 Inch Drill/Driver
    • (2)M18 REDLITHIUM XC 4.0 Extended Capacity Battery Pack
    • M18 and M12 Multi-Voltage Charger
    • Carrying Case

    • This lightweight, versatile drill/driver offers up to 10X longer motor life, 2X more runtime and 25 PCT more power for maximum performance on the jobsite
    • POWERSTATE brushless motor: Delivers up to 650 LB-IN of torque with maximum sustained torque to complete the toughest of applications
    • REDLITHIUM battery technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
    • REDLINK PLUS intelligence: The most advanced system of cordless power tool electronics. Provides optimized performance and overload protection using total system communication between tool, battery and charger
    • 1/2 IN All-metal ratcheting locking chuck provides maximum grip, bit retention and durability