Speco M17VLED LED flat-panel monitor, 17 in. | Graybar Store
     
Speco - LED flat-panel monitor, 17 in. - M17VLED
+ / - Hover over image to Zoom
Other Views

    LED flat-panel monitor, 17 in.

    Manufacturer: Speco
    Manufacturer #: M17VLED
    SKU: 25676542
    $316.73
    Checking Pricing
         
    Resolution:1280 x 1024 max. resolution
    Size:(L )6.14 in. X (W) 16.3 in. X 16.8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Speco
    • Manufacturer # M17VLED
    • Size (L )6.14 in. X (W) 16.3 in. X 16.8 in.
    • Resolution 1280 x 1024 max. resolution
    Product Overview:
    17 inch color LED flat-panel monitor. Flat-panel LED backlit LCD.
    Built-in speakers, Convenient front controls for screen programming , Input signal detection provides easy connection, 290cd/m2 brightness , Displays up to 16.7 million colors, Regulated 12VDC 5.0 amp (UL & CSA listed power supply included), VESA compatible