Pentair Hoffman M170226G004 Compact Air Conditioner, Side Mount, Genesis™ M17 Series, 230V, 1500/1800 BTU, 1 Phase | Graybar Store
     
Pentair Hoffman - Compact Air Conditioner, Side Mount, Genesis™ M17 Series, 230V, 1500/1800 BTU, 1 Phase - M170226G004
+ / - Hover over image to Zoom
Other Views

    Compact Air Conditioner, Side Mount, Genesis™ M17 Series, 230V, 1500/1800 BTU, 1 Phase

    Manufacturer: Pentair Hoffman
    Manufacturer #: M170226G004
    SKU: 96008688
    $3,383.84
    Checking Pricing
         
    Quick Order:Y
    Amperage:4.2/3.7 Amp
    BTU:1800
    Color:Light Grey
    Phase:1
    Voltage Rating:220/230V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # M170226G004
    • Color Light Grey
    • Amperage 4.2/3.7 Amp
    • UNSPSC 40101701
    • Phase 1
    Product Overview:
    AC, Side Mtg 230v 50/60Hz, Bulletin MCL (Air Conditioners), Size/Dims: 1500/1800 BTU, Material/Finish: Steel/Lt. Grey