Leviton M1636-HGI Decora Plus Straight Blade Duplex Receptacle, Hospital Grade, 20A, 125V, Self-Grounding, Ivory | Graybar Store
     
Leviton - Decora Plus Straight Blade Duplex Receptacle, Hospital Grade, 20A, 125V, Self-Grounding, Ivory - M1636-HGI
+ / - Hover over image to Zoom
Other Views

    Decora Plus Straight Blade Duplex Receptacle, Hospital Grade, 20A, 125V, Self-Grounding, Ivory

    Manufacturer: Leviton
    Manufacturer #: M1636-HGI
    SKU: 25641798
    $27.15
    Checking Pricing
         
    Color:Ivory
    Connection:Modular Terminal
    Material:Thermoplastic
    NEMA Rating:NEMA 5-20R
    Standard:NEMA (WD-1, WD-6);ANSI (C-73);NOM Certified (057);cULus Listed
    Number of Poles:2
    Number of Wires:3
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # M1636-HGI
    • Color Ivory
    • Application Commercial
    • Type Straight Blade;Duplex Outlet
    • UNSPSC 39121406
    • Mounting Wall Box
    • NEMA Rating NEMA 5-20R
    Product Overview:
    UPC 078477364413. 20 Amp, 125 Volt, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Ivory
    UPC 078477364413. 20 Amp, 125 Volt, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Ivory