Leviton M1221-W Lev-Lok Large Toggle Quiet Switch, 1-Pole, 20A, 120V, White | Graybar Store
     
Leviton - Lev-Lok Large Toggle Quiet Switch, 1-Pole, 20A, 120V, White - M1221-W
+ / - Hover over image to Zoom
Other Views

    Lev-Lok Large Toggle Quiet Switch, 1-Pole, 20A, 120V, White

    Manufacturer: Leviton
    Manufacturer #: M1221-W
    SKU: 25362038
    $24.28
    Checking Pricing
         
    Color:White
    Switch Type:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # M1221-W
    • Color White
    • UNSPSC 39122211
    • Switch Style Toggle
    • Switch Type 1
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    20 Amp, 120 Volt, Lev-Lok Switch, Large Toggle, Quiet Single-Pole, White
    20 Amp, 120 Volt, Lev-Lok Switch, Large Toggle, Quiet Single-Pole, White