CommScope Systimax M-ZH-6-DN-A-L-BK-MAX-CUT REEL Fiber Optic Cable, Black, Multimode (OM1), 6 Fiber | Graybar Store
     
CommScope Systimax - Fiber Optic Cable, Black, Multimode (OM1), 6 Fiber - M-ZH-6-DN-A-L-BK-MAX-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Fiber Optic Cable, Black, Multimode (OM1), 6 Fiber

    Manufacturer: CommScope Systimax
    Manufacturer #: M-ZH-6-DN-A-L-BK-MAX-CUT REEL
    SKU: 25575433
    $0.72
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Multimode (OM1)
    Fiber Count:6
    Alternate Manufacturer Part No.:760054973
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # M-ZH-6-DN-A-L-BK-MAX-CUT REEL
    • Jacket Color Black
    • Alternate Manufacturer Part No. 760054973
    • Fiber Category Multimode (OM1)
    • Fiber Count 6
    • ECCN 5A991
    • Country of Origin US - USA
    Product Overview:
    OptiSPEED® Indoor/Outdoor Low Smoke Zero Halogen Riser Distribution Cable, 6 fiber single-unit