Superior Essex M-RO-6-DN-A-L-BK-ESS-OT Fiber Optic Cable, Black, Multimode (62.5/125), 6 Fiber | Graybar Store
     
Superior Essex - Fiber Optic Cable, Black, Multimode (62.5/125), 6 Fiber - M-RO-6-DN-A-L-BK-ESS-OT
+ / - Hover over image to Zoom
Other Views

    Fiber Optic Cable, Black, Multimode (62.5/125), 6 Fiber

    Manufacturer: Superior Essex
    Manufacturer #: M-RO-6-DN-A-L-BK-ESS-OT
    SKU: 25021568
    $0.56
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Multimode (OM1)
    Fiber Count:6
    Alternate Manufacturer Part No.:W30066G01
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # M-RO-6-DN-A-L-BK-ESS-OT
    • Jacket Color Black
    • UNSPSC 26121607
    • Alternate Manufacturer Part No. W30066G01
    • Fiber Category Multimode (OM1)
    • Fiber Count 6
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Black, Multimode 62.5/125, 6