AFL Telecommunications M-RO-12-DN-L-BK-AFL AFL Indoor/Outdoor Riser Tight Buffered Cable, Black, Multimode, 12 Fiber | Graybar Store
     
AFL Telecommunications - AFL Indoor/Outdoor Riser Tight Buffered Cable, Black, Multimode, 12 Fiber - M-RO-12-DN-L-BK-AFL
+ / - Hover over image to Zoom
Other Views

    AFL Indoor/Outdoor Riser Tight Buffered Cable, Black, Multimode, 12 Fiber

    Manufacturer: AFL Telecommunications
    Manufacturer #: M-RO-12-DN-L-BK-AFL
    SKU: 25782654
    $0.85
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Multimode
    Fiber Count:12
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # M-RO-12-DN-L-BK-AFL
    • Jacket Color Black
    • Fiber Category Multimode
    • Fiber Count 12
    Product Overview:
    AFL's Indoor/Outdoor Tight Buffered cables are specified for campus network cabling between buildings where interbuilding lengths are short enough that the installer can recognize savings from the lower costs of terminating tight buffered cables.
    AFL's Indoor/Outdoor Tight Buffered cables are specified for campus network cabling between buildings where interbuilding lengths are short enough that the installer can recognize savings from the lower costs of terminating tight buffered cables. For indoor applications the cable is OFNR listed. For outdoor applications the cable is manufactured with an outer jacket that incorporates a UV stabilizer for protection against exposure to the sun plus an anti-fungus protection for use in underground applications. Catalog number M-RO-12-DN-L-BK-AFL (KR0126651801) is an Indoor/Outdoor Riser Tight Buffered Cable, 12 fiber, riser, 62.5 µ OM1 multimode.