CommScope Systimax M-RN-24-DN-L-OR-MAX-CUT REEL Fiber Optic Cable, Orange, Multimode (OM1), 24 Fiber | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
CommScope Systimax - Fiber Optic Cable, Orange, Multimode (OM1), 24 Fiber - M-RN-24-DN-L-OR-MAX-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Fiber Optic Cable, Orange, Multimode (OM1), 24 Fiber

    Manufacturer: CommScope Systimax
    Manufacturer #: M-RN-24-DN-L-OR-MAX-CUT REEL
    SKU: 25307533
    $2.01
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Multimode (OM1)
    Fiber Count:24
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # M-RN-24-DN-L-OR-MAX-CUT REEL
    • Jacket Color Orange
    • UNSPSC 26121607
    • Fiber Category Multimode (OM1)
    • Fiber Count 24
    • ECCN 5A991
    • Country of Origin US - USA
    Product Overview:
    OptiSPEED® Riser Distribution Cable 24-Fiber Single-Unit