Superior Essex M-PN-2-CD-L-OR-ESS CUT REEL Fiber Optic Cable, Orange, Multimode (62.5/125), 2 Fiber | Graybar Store
     
Superior Essex - Fiber Optic Cable, Orange, Multimode (62.5/125), 2 Fiber - M-PN-2-CD-L-OR-ESS CUT REEL
+ / - Hover over image to Zoom
Other Views

    Fiber Optic Cable, Orange, Multimode (62.5/125), 2 Fiber

    Manufacturer: Superior Essex
    Manufacturer #: M-PN-2-CD-L-OR-ESS CUT REEL
    SKU: 25105272
    $0.30
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Multimode (OM1)
    Fiber Count:2
    Alternate Manufacturer Part No.:340026G01
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # M-PN-2-CD-L-OR-ESS CUT REEL
    • UNSPSC 26121607
    • Alternate Manufacturer Part No. 340026G01
    • Fiber Category Multimode (OM1)
    • Fiber Count 2
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Orange, Multimode 62.5/125, 2