Superior Essex M-IRJ-6-DN-L-OR-ESS-CUT REEL Fiber Optic Cable, Orange, Multimode (62.5/125), 6 Fiber | Graybar Store
     
Superior Essex - Fiber Optic Cable, Orange, Multimode (62.5/125), 6 Fiber - M-IRJ-6-DN-L-OR-ESS-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Fiber Optic Cable, Orange, Multimode (62.5/125), 6 Fiber

    Manufacturer: Superior Essex
    Manufacturer #: M-IRJ-6-DN-L-OR-ESS-CUT REEL
    SKU: 25654625
    $143.65
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Fiber Category:Multimode (OM1)
    Fiber Count:6
    Alternate Manufacturer Part No.:L30066401
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # M-IRJ-6-DN-L-OR-ESS-CUT REEL
    • Alternate Manufacturer Part No. L30066401
    • Fiber Category Multimode (OM1)
    • Fiber Count 6
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Orange, Multimode 62.5/125, 6