Brady M-90-427 Self-Laminating Vinyl Wire and Cable Labels, 1.5 in H x 0.5 in W | Graybar Store
     
Brady - Self-Laminating Vinyl Wire and Cable Labels, 1.5 in H x 0.5 in W - M-90-427
+ / - Hover over image to Zoom
Other Views

    Self-Laminating Vinyl Wire and Cable Labels, 1.5 in H x 0.5 in W

    Manufacturer: Brady
    Manufacturer #: M-90-427
    SKU: 25626011
    $40.59
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Width (mm):0.5 in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # M-90-427
    • Color Black
    • UNSPSC 55121612
    • Height 1.5 in
    • Width (mm) 0.5 in
    • For Use With BMP®41 Label Printer;BMP®51 Label Printer;BMP®53 Label Printer
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Self-Laminating Vinyl (B-427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.
    Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text.Durable, permanent acrylic adhesive has outstanding water and oil resistance.RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved.All-in-one cartridge includes label supply and R4300 Series ribbon.