Brady M-90-422 ToughBond Polyester Labels, White | Graybar Store
     
Brady - ToughBond Polyester Labels, White - M-90-422
+ / - Hover over image to Zoom
Other Views

    ToughBond Polyester Labels, White

    Manufacturer: Brady
    Manufacturer #: M-90-422
    SKU: 25626010
    $52.54
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Width:1.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # M-90-422
    • Color Black
    • UNSPSC 55121612
    • Width 1.5 in.
    • For Use With BMP®41 Label Printer;BMP®51 Label Printer;BMP®53 Label Printer
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Product Height 0.75 in.
    Product Overview:
    Thermal transfer printable, glossy Permanent Polyester (B-422) labels are ideal for use in all commercial and industrial applications.
    Aggressive adhesive good for powder-coated and textured flat surfaces including low surface energy plastics.Designed to withstand exposure to numerous solvents.RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted.All-in-one cartridge includes label supply and R6000 Series ribbon.