CommScope Systimax M-5-ZH-12-DN-LE-BK-MAX-CUT REEL LazrSPEED® Indoor/Outdoor Low Smoke Zero Halogen Riser Fiber Distribution Cable, Multimode, 50 Micron, 12 Fiber Single-Unit | Graybar Store
     
CommScope Systimax - LazrSPEED® Indoor/Outdoor Low Smoke Zero Halogen Riser Fiber Distribution Cable, Multimode, 50 Micron, 12 Fiber Single-Unit - M-5-ZH-12-DN-LE-BK-MAX-CUT REEL
+ / - Hover over image to Zoom
Other Views

    LazrSPEED® Indoor/Outdoor Low Smoke Zero Halogen Riser Fiber Distribution Cable, Multimode, 50 Micron, 12 Fiber Single-Unit

    Manufacturer: CommScope Systimax
    Manufacturer #: M-5-ZH-12-DN-LE-BK-MAX-CUT REEL
    SKU: 25307539
    $189.97
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Cable Type:Indoor/Outdoor Cable
    Color:Black
    Alternate Manufacturer Part No.:700210982
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # M-5-ZH-12-DN-LE-BK-MAX-CUT REEL
    • Cable Type Indoor/Outdoor Cable
    • Color Black
    • UNSPSC 26121607
    • Alternate Manufacturer Part No. 700210982
    • Flammability Rating Non-Plenum
    • ECCN 5A991
    • Country of Origin US - USA
    Product Overview:
    LazrSPEED® Indoor/Outdoor Low Smoke Zero Halogen Riser Distribution Cable, 12 fiber single-unit