CommScope Systimax M-5-RO-6-LT-LE-BK-MAX Fiber Optic Cable, Black, Multimode (OM3), 6 Fiber | Graybar Store
     
CommScope Systimax - Fiber Optic Cable, Black, Multimode (OM3), 6 Fiber - M-5-RO-6-LT-LE-BK-MAX
+ / - Hover over image to Zoom
Other Views

    Fiber Optic Cable, Black, Multimode (OM3), 6 Fiber

    Manufacturer: CommScope Systimax
    Manufacturer #: M-5-RO-6-LT-LE-BK-MAX
    SKU: 25523544
    $1.13
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Multimode (OM3)
    Fiber Count:6
    Alternate Manufacturer Part No.:760136028
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # M-5-RO-6-LT-LE-BK-MAX
    • Jacket Color Black
    • Alternate Manufacturer Part No. 760136028
    • Fiber Category Multimode (OM3)
    • Fiber Count 6
    • ECCN 5A991
    • Country of Origin US - USA
    Product Overview:
    LazrSPEED® Indoor/Outdoor, Single Jacket All-Dielectric, Riser Rated, Gel-Free, Stranded Loose Tube Cable