Superior Essex M-5-RO-24-DN-A-LX-BK-ESS Fiber Optic Cable, Black, Multimode (OM4), 24 Fiber | Graybar Store
     
Superior Essex - Fiber Optic Cable, Black, Multimode (OM4), 24 Fiber - M-5-RO-24-DN-A-LX-BK-ESS
+ / - Hover over image to Zoom
Other Views

    Fiber Optic Cable, Black, Multimode (OM4), 24 Fiber

    Manufacturer: Superior Essex
    Manufacturer #: M-5-RO-24-DN-A-LX-BK-ESS
    SKU: 25644734
    $7.59
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Multimode (OM4)
    Fiber Count:24
    Alternate Manufacturer Part No.:W3024PG01
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # M-5-RO-24-DN-A-LX-BK-ESS
    • Alternate Manufacturer Part No. W3024PG01
    • Fiber Category Multimode (OM4)
    • Fiber Count 24
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Black, Multimode - OM4, 24