Corning M-5-RO-12-LT-A-LE-BK-CCS-6-CUT REEL Fiber Optic Cable, Black, Multimode (OM3), 12 Fiber | Graybar Store
     
Corning - Fiber Optic Cable, Black, Multimode (OM3), 12 Fiber - M-5-RO-12-LT-A-LE-BK-CCS-6-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Fiber Optic Cable, Black, Multimode (OM3), 12 Fiber

    Manufacturer: Corning
    Manufacturer #: M-5-RO-12-LT-A-LE-BK-CCS-6-CUT REEL
    SKU: 25651714
    $3.74
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Multimode (OM3)
    Fiber Count:12
    Alternate Manufacturer Part No.:012TUF-T4180D20
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # M-5-RO-12-LT-A-LE-BK-CCS-6-CUT REEL
    • Jacket Color Black
    • Alternate Manufacturer Part No. 012TUF-T4180D20
    • Fiber Category Multimode (OM3)
    • Fiber Count 12
    • ECCN 5A991.d
    • Country of Origin US - USA
    Product Overview:
    Black, Multimode - OM3, 12