Superior Essex M-5-RO-12-DN-A-LX-BK-ESS-CUT REEL Fiber Optic Cable, Black, Multimode (OM4), 12 Fiber | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Superior Essex - Fiber Optic Cable, Black, Multimode (OM4), 12 Fiber - M-5-RO-12-DN-A-LX-BK-ESS-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Fiber Optic Cable, Black, Multimode (OM4), 12 Fiber

    Manufacturer: Superior Essex
    Manufacturer #: M-5-RO-12-DN-A-LX-BK-ESS-CUT REEL
    SKU: 25881925
    $2.29
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Multimode (OM4)
    Fiber Count:12
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # M-5-RO-12-DN-A-LX-BK-ESS-CUT REEL
    • Jacket Color Black
    • Fiber Category Multimode (OM4)
    • Fiber Count 12
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Black, Multimode - OM4, 12