CommScope Systimax M-5-RN-6-DN-LE-AQ-MAX-CUT REEL Fiber Optic Cable, Aqua, Multimode (OM3), 6 Fiber | Graybar Store
     
CommScope Systimax - Fiber Optic Cable, Aqua, Multimode (OM3), 6 Fiber - M-5-RN-6-DN-LE-AQ-MAX-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Fiber Optic Cable, Aqua, Multimode (OM3), 6 Fiber

    Manufacturer: CommScope Systimax
    Manufacturer #: M-5-RN-6-DN-LE-AQ-MAX-CUT REEL
    SKU: 25307524
    $0.83
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Multimode (OM3)
    Fiber Count:6
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # M-5-RN-6-DN-LE-AQ-MAX-CUT REEL
    • Jacket Color Aqua
    • UNSPSC 26121600
    • Fiber Category Multimode (OM3)
    • Fiber Count 6
    • ECCN 5A991
    • Country of Origin US - USA
    Product Overview:
    Aqua, Multimode - OM3, 6