CommScope Systimax M-5-RN-48-DN-LE-AQ-MAX-CUT REEL Fiber Optic Cable, Aqua, Multimode (OM3), 48 Fiber | Graybar Store
     
CommScope Systimax - Fiber Optic Cable, Aqua, Multimode (OM3), 48 Fiber - M-5-RN-48-DN-LE-AQ-MAX-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Fiber Optic Cable, Aqua, Multimode (OM3), 48 Fiber

    Manufacturer: CommScope Systimax
    Manufacturer #: M-5-RN-48-DN-LE-AQ-MAX-CUT REEL
    SKU: 25307538
    $4.41
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Multimode (OM3)
    Fiber Count:48
    Alternate Manufacturer Part No.:700208218
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # M-5-RN-48-DN-LE-AQ-MAX-CUT REEL
    • Jacket Color Aqua
    • UNSPSC 26121600
    • Alternate Manufacturer Part No. 700208218
    • Fiber Category Multimode (OM3)
    • Fiber Count 48
    • ECCN 5A991
    • Country of Origin US - USA
    Product Overview:
    Aqua, Multimode - OM3, 48