General Cable M-5-PO-6-DN-A-L-BK-GCC-CUT REEL Fiber Optic Cable, Black, Multimode (OM2), 6 Fiber | Graybar Store
     
General Cable - Fiber Optic Cable, Black, Multimode (OM2), 6 Fiber - M-5-PO-6-DN-A-L-BK-GCC-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Fiber Optic Cable, Black, Multimode (OM2), 6 Fiber

    Manufacturer: General Cable
    Manufacturer #: M-5-PO-6-DN-A-L-BK-GCC-CUT REEL
    SKU: 25465311
    $0.66
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Multimode (OM2)
    Fiber Count:6
    Alternate Manufacturer Part No.:BI0061ANU.BK
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # M-5-PO-6-DN-A-L-BK-GCC-CUT REEL
    • UNSPSC 26121600
    • Alternate Manufacturer Part No. BI0061ANU.BK
    • Fiber Category Multimode (OM2)
    • Fiber Count 6
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Black, Multimode - OM2, 6