CommScope Systimax M-5-PO-24-DN-A-LE-BK-MAX-CUT REEL LazrSPEED® Distribution Fiber Optic Cable, Indoor/Outdoor, Plenum, Black, Multimode (OM3), 24 Fiber | Graybar Store
     
CommScope Systimax - LazrSPEED® Distribution Fiber Optic Cable, Indoor/Outdoor, Plenum, Black, Multimode (OM3), 24 Fiber - M-5-PO-24-DN-A-LE-BK-MAX-CUT REEL
+ / - Hover over image to Zoom
Other Views

    LazrSPEED® Distribution Fiber Optic Cable, Indoor/Outdoor, Plenum, Black, Multimode (OM3), 24 Fiber

    Manufacturer: CommScope Systimax
    Manufacturer #: M-5-PO-24-DN-A-LE-BK-MAX-CUT REEL
    SKU: 25277333
    $286.59
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Fiber Category:Multimode (OM3)
    Fiber Count:24
    Alternate Manufacturer Part No.:760037390
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # M-5-PO-24-DN-A-LE-BK-MAX-CUT REEL
    • Alternate Manufacturer Part No. 760037390
    • Fiber Category Multimode (OM3)
    • Fiber Count 24
    • ECCN 5A991
    • Country of Origin US - USA
    Product Overview:
    Black, OM3, 24