AFL Telecommunications M-5-PO-12-DN-LE-BK-AFL-CUT REEL AFL Indoor/Outdoor Plenum Distribution Cable, Black, Multimode (50/125), 12 Fiber, Cut Reel | Graybar Store
     
AFL Telecommunications - AFL Indoor/Outdoor Plenum Distribution Cable, Black, Multimode (50/125), 12 Fiber, Cut Reel - M-5-PO-12-DN-LE-BK-AFL-CUT REEL
+ / - Hover over image to Zoom
Other Views

    AFL Indoor/Outdoor Plenum Distribution Cable, Black, Multimode (50/125), 12 Fiber, Cut Reel

    Manufacturer: AFL Telecommunications
    Manufacturer #: M-5-PO-12-DN-LE-BK-AFL-CUT REEL
    SKU: 25719816
    $1.86
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Multimode (50/125)
    Fiber Count:12
    Alternate Manufacturer Part No.:KQ012L701801-BIF
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # M-5-PO-12-DN-LE-BK-AFL-CUT REEL
    • Alternate Manufacturer Part No. KQ012L701801-BIF
    • Fiber Category Multimode (50/125)
    • Fiber Count 12
    Product Overview:
    AFL's Indoor/Outdoor Plenum Distribution cables are specified for campus network cabling between buildings where interbuilding lengths are short enough that the installer can recognize savings from the lower costs of terminating tight buffered cables.
    AFL's Indoor/Outdoor Plenum Distribution cables are specified for campus network cabling between buildings where interbuilding lengths are short enough that the installer can recognize savings from the lower costs of terminating tight buffered cables. For indoor applications the cable is OFNP listed. For outdoor applications the cable is manufactured with an outer jacket that incorporates a UV stabilizer for protection against exposure to the sun plus an anti-fungus protection for use in underground applications. Cables are water blocked and exceed water penetration requirements of ICEA S-104-696 and GR-20-CORE (this helps ensure that any damage to the cable and subsequent water ingress is restricted to a repairable length of several meters and minimizes overall replacement cost). Outer jacket is moisture-resistant, fungus-resistant and UV resistant suitable for outdoor use. With an overall OFNP (Plenum) rating, this cable is suitable for installations in most spaces requiring UL flame ratings: Plenum, Riser, General Purpose and outside plant. Catalog number M-5-PO-12-DN-LE-BK-AFL (KQ012L611801-BIF) is an Indoor/Outdoor Plenum Distribution Cable, 12 fiber, multimode 50 µ OM3 with bend-insensitive fiber.