CommScope Systimax M-5-PO-12-DN-A-LX-BK-MAX LazrSPEED® Distribution Fiber Optic Cable, Indoor/Outdoor, Plenum, Black, Multimode (OM4), 12 Fiber | Graybar Store
     
CommScope Systimax - LazrSPEED® Distribution Fiber Optic Cable, Indoor/Outdoor, Plenum, Black, Multimode (OM4), 12 Fiber - M-5-PO-12-DN-A-LX-BK-MAX
+ / - Hover over image to Zoom
Other Views

    LazrSPEED® Distribution Fiber Optic Cable, Indoor/Outdoor, Plenum, Black, Multimode (OM4), 12 Fiber

    Manufacturer: CommScope Systimax
    Manufacturer #: M-5-PO-12-DN-A-LX-BK-MAX
    SKU: 25180866
    $3.17
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Multimode (OM4)
    Fiber Count:12
    Alternate Manufacturer Part No.:760037432
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # M-5-PO-12-DN-A-LX-BK-MAX
    • Alternate Manufacturer Part No. 760037432
    • Fiber Category Multimode (OM4)
    • Fiber Count 12
    • ECCN 5A991
    • Country of Origin US - USA
    Product Overview:
    Black, Multimode - OM4, 12