AFL Telecommunications M-5-PN-6-DN-L-OR-AFL AFL Circular Premise Cable, Orange, Multimode, 6 Fiber | Graybar Store
     
AFL Telecommunications - AFL Circular Premise Cable, Orange, Multimode, 6 Fiber - M-5-PN-6-DN-L-OR-AFL
+ / - Hover over image to Zoom
Other Views

    AFL Circular Premise Cable, Orange, Multimode, 6 Fiber

    Manufacturer: AFL Telecommunications
    Manufacturer #: M-5-PN-6-DN-L-OR-AFL
    SKU: 25655196
    $520.17
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Fiber Category:Multimode
    Fiber Count:6
    Alternate Manufacturer Part No.:CP006L441C01
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # M-5-PN-6-DN-L-OR-AFL
    • Alternate Manufacturer Part No. CP006L441C01
    • Fiber Category Multimode
    • Fiber Count 6
    Product Overview:
    AFL's single unit Circular Premise Cable designs allow for excellent packaging density, flexibility, and ease of routing. Buffered to 900 µ, these cables can be directly terminated into connectors in loaded panels or in communications closets.
    AFL's single unit Circular Premise Cable designs allow for excellent packaging density, flexibility, and ease of routing. Buffered to 900 µ, these cables can be directly terminated into connectors in loaded panels or in communications closets. Catalog number M-5-PN-6-DN-L-OR-AFL (CP006L441C01-BIF) is a Circular Premise Cable, plenum, 6 fiber, 50 µ OM3 multimode, aqua jacket.