Corning M-5-IROJ-6-DN-LX-BK-CCS-CUT REEL Fiber Optic Cable, Black, Multimode (OM4), 6 Fiber | Graybar Store
     
Corning - Fiber Optic Cable, Black, Multimode (OM4), 6 Fiber - M-5-IROJ-6-DN-LX-BK-CCS-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Fiber Optic Cable, Black, Multimode (OM4), 6 Fiber

    Manufacturer: Corning
    Manufacturer #: M-5-IROJ-6-DN-LX-BK-CCS-CUT REEL
    SKU: 25889201
    $3.24
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Multimode (OM4)
    Fiber Count:6
    Alternate Manufacturer Part No.:006T8F-31190-A1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # M-5-IROJ-6-DN-LX-BK-CCS-CUT REEL
    • Jacket Color Black
    • Alternate Manufacturer Part No. 006T8F-31190-A1
    • Fiber Category Multimode (OM4)
    • Fiber Count 6
    • ECCN 5A991.d
    • Country of Origin US - USA
    Product Overview:
    Black, Multimode - OM4, 6