Superior Essex M-5-IPOJ-12-DA-LE-BK-ESS-CUT REEL Fiber Optic Cable, Black, Multimode (OM3), 12 Fiber | Graybar Store
     
Superior Essex - Fiber Optic Cable, Black, Multimode (OM3), 12 Fiber - M-5-IPOJ-12-DA-LE-BK-ESS-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Fiber Optic Cable, Black, Multimode (OM3), 12 Fiber

    Manufacturer: Superior Essex
    Manufacturer #: M-5-IPOJ-12-DA-LE-BK-ESS-CUT REEL
    SKU: 25727506
    $3.82
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Multimode (OM3)
    Fiber Count:12
    Alternate Manufacturer Part No.:L4012NW01
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # M-5-IPOJ-12-DA-LE-BK-ESS-CUT REEL
    • Jacket Color Black
    • Alternate Manufacturer Part No. L4012NW01
    • Fiber Category Multimode (OM3)
    • Fiber Count 12
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Black, Multimode - OM3, 12