Wiremold (Legrand) M-2GFI Power Faceplate, Use with Multiplex Service Fittings, Dual GFI Opening | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Wiremold (Legrand) - Power Faceplate, Use with Multiplex Service Fittings, Dual GFI Opening - M-2GFI
+ / - Hover over image to Zoom
Other Views

    Power Faceplate, Use with Multiplex Service Fittings, Dual GFI Opening

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: M-2GFI
    SKU: 97272297
    $15.27
    Checking Pricing
         
    Material Finish:Brushed
    Mounting Type:Screw Mount
    Size:3 5/16 in. x 3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # M-2GFI
    • Size 3 5/16 in. x 3 in.
    • Application Commercial, Office
    • UNSPSC 39121307
    • Material Finish Brushed
    • Materials Aluminum
    • Mounting Type Screw Mount
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Double GFI opening faceplate. Finish - Anodized Aluminum